!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINE VOLTAGE T-STAT 35-95 F SPST

LINE VOLTAGE T-STAT 35-95 F SPST

DAYTON

LINE VOLTAGE T-STAT 35-95 F SPST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLTAGE T-STAT 35-95 F SPST

LINE VOLTAGE T-STAT 35-95 F SPST

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE2NNR8
  • Mfr. Model # 2NNR8
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1841
  • Shipping Weight 1.65 lbs

Product Details

Line voltage T-Stat, piggyback plug, switch type SPST, switch action open on rise, number of switches 1, control range 35 to 95 F, differential +/-3 deg f, height 4-1/2 in, width 2-1/8 in, depth 2-1/8 inch, overall length 4-1/2, temp sensitivity +/-3 deg

Technical Specs

  • Item Portable Heating Thermostat
  • Compatible System Type Portable Heating Equipment
  • Electrical Connection Type Corded
  • Housing Material Steel
  • Maximum Control Temperature 95 Degrees F
  • Overall Depth 2 1/4 in
  • Overall Width 2 1/4 in
  • Switch Type SPST
  • Switch Action Open on Rise
  • Temperature Scale Fahrenheit
  • Temperature settings per day Manual Adjust
  • Battery Backup No Battery Backup
  • Contact Rating Resistive @ 120V 15 A
  • Contact Type Snap Action
  • Enclosure Colour Grey
  • Includes 6 ft Cord with Piggyback Plug, Wire Hanger
  • Inductive Amps @ 120V 12 A
  • Inductive Amps @ 240V 8A
  • Locked Rotor Amps @ 120V 72 A
  • Standards CUL, UL
  • Temporary Program Override No Temporary Program Override
  • Product Type Portable Heating Thermostat
  • Application Heat Only
  • Display Type Analog
  • Enclosure NEMA Rating NEMA 1
  • Housing Colour Grey
  • Minimum Control Temperature 35 Degrees F
  • Overall Height 5 3/4 in
  • Programming Capability Not Programmable
  • Sensor Type Hydraulic Air Coil
  • Temperature Differential 3 Degrees F
  • Thermostat Type Portable Heating
  • Voltage 120V AC
  • Contact Rating 120V AC
  • Contact Rating Resistive @ 240V 22 A
  • Control Type Mechanical Selector Dial
  • Enclosure Finish Powder Coated
  • Includes Batteries Batteries Not Included
  • Inductive Amps @ 208V 9.2A
  • Key Pad Lockout No Key Pad Lockout
  • Maximum Operating Temperature 110 Degrees F
  • Temperature Sensitivity +/-3 Degrees F
  • Temporary Temperature Hold No Temporary Temperature Hold

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list