!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LINE VOLT MECHANICAL TSTAT,ANALOG,WHITE

LINE VOLT MECHANICAL TSTAT,ANALOG,WHITE

JOHNSON CONTROLS

LINE VOLT MECHANICAL TSTAT,ANALOG,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LINE VOLT MECHANICAL TSTAT,ANALOG,WHITE

LINE VOLT MECHANICAL TSTAT,ANALOG,WHITE

JOHNSON CONTROLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $568.44 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # JHCT25A16C
  • Mfr. Model # T25A-16C
  • UNSPSC # 41112209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Line Volt Mechanical Thermostat
  • Changeover Type Automatic
  • Control Type Concealed Dial
  • Display Type Analog
  • Housing Material Steel
  • Maximum Control Temperature 90 Degrees F
  • Mounting Direction Vertical
  • Number of Heating Stages 2
  • Overall Height 5 1/4 in
  • Switch Action Open/Close on Rise
  • System Settings Auto
  • Temperature Readout No Temperature Readout
  • Thermostat Type Line Voltage
  • Contact Rating 120V AC, 208V AC, 240V AC, 277V AC
  • Contact Rating Resistive @ 240V 8 A
  • Electrical Connection Type Screw Terminals
  • Full Load Amps @ 120V AC 6 A
  • Includes (1) Allen Wrench, (2) Machine Screws
  • Inductive Amps @ 240V 3 A
  • Locked Rotor Amps @ 240V 18 A
  • Mounting Type Surface Mount
  • Number of Relay Inputs 0
  • Number of Switches 2
  • Remote Control Functions No Remote Control Included
  • Standards CSA, UL
  • Application Heat and Cool
  • Compatible System Type Electric Cooling, Electric Heating
  • Differential Type Fixed
  • Housing Colour White
  • Includes Positive Off Positive Off Not Included
  • Minimum Control Temperature 40 Degrees F
  • Number of Cooling Stages 2
  • Overall Depth 1 15/16 in
  • Overall Width 2 13/16 in
  • Switch Type SPDT
  • Temperature Differential 1.7 Degrees F
  • Temperature Scale Celsius, Fahrenheit
  • Voltage 24 to 277V AC
  • Contact Rating Resistive @ 120V 10 A
  • Contact Rating Resistive @ 277V 7.2 A
  • Enclosure Colour Beige
  • Full Load Amps @ 240V AC 3 A
  • Inductive Amps @ 120V 6 A
  • Locked Rotor Amps @ 120V 36 A
  • Mounting Location Wall
  • Number of Poles 1
  • Number of Relay Outputs 0
  • Pilot Duty Rating 125 VA
  • Resistive Amps @ 208V AC 9.2 A
  • Switch Positions Cool-Heat-Off

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list