!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UPS SYSTEM, 850 VA POWER RATING - APPARENT, SINGLE PHASE, 5-15P

UPS SYSTEM, 850 VA POWER RATING - APPARENT, SINGLE PHASE, 5-15P

FUNCTIONAL DEVICES INC / RIB

UPS SYSTEM, 850 VA POWER RATING - APPARENT, SINGLE PHASE, 5-15P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UPS SYSTEM, 850 VA POWER RATING - APPARENT, SINGLE PHASE, 5-15P

UPS SYSTEM, 850 VA POWER RATING - APPARENT, SINGLE PHASE, 5-15P

FUNCTIONAL DEVICES INC / RIB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,382.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23NT18
  • Mfr. Model # PSH850-UPS-STAT
  • UNSPSC # 39121011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.17 lbs

Technical Specs

  • Item UPS System
  • Power Rating 850.0 VA
  • Input Voltage 120V AC
  • Backup Time (Half/Full Load) 8 min/2 min
  • Outlet Type (5) Surge, (5) UPS/Surge
  • Medical Grade No
  • NEMA Plug Configuration 5-15P
  • Fax/Modem Line Protection Yes
  • Width 16.0 in
  • Height 6.0 in
  • Display Type LED
  • Input Current 12.0 A
  • Ports DB9 Serial, HID USB, RJ11,RJ45
  • Standards cUL, CE, UL1778, UL916
  • UPS Type Line Interactive
  • Wattage 510.0 W
  • Output Voltage 120V AC
  • Mounting Floor/Tower/Wall
  • Number of Outlets 10
  • NEMA Receptacle Configuration 5-15P
  • Automatic Volts Regulation Yes
  • Transfer Time 10 msec
  • Depth 14.0 in
  • Cord Length 5 ft
  • Hz 50/60
  • Phase 1
  • Special Features AVR and GreenPower UPS, EMI/RFI Filters, Pure Sine Wave, Resettable CB, Tamper-Proof Power Button
  • Includes Uninterruptible UPS Kit Consisting of Power Control Center, UPS and Metal Housing with Screw Cover

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list