!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UPS SYSTEM, 700 VA POWER RATING - APPARENT, 420 W POWER RATING - REAL

UPS SYSTEM, 700 VA POWER RATING - APPARENT, 420 W POWER RATING - REAL

APC BY SCHNEIDER ELECTRIC

UPS SYSTEM, 700 VA POWER RATING - APPARENT, 420 W POWER RATING - REAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UPS SYSTEM, 700 VA POWER RATING - APPARENT, 420 W POWER RATING - REAL

UPS SYSTEM, 700 VA POWER RATING - APPARENT, 420 W POWER RATING - REAL

APC BY SCHNEIDER ELECTRIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $294.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5AHD4
  • Mfr. Model # BR700G
  • UNSPSC # 39121011
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Technical Specs

  • Item UPS System
  • Power Rating 700.0 VA
  • Input Voltage 120V AC
  • Backup Time (Half/Full Load) 15 min/5 min
  • Outlet Type (3) Surge, (3) UPS/Surge
  • Medical Grade No
  • NEMA Plug Configuration 5-15P
  • Fax/Modem Line Protection Yes
  • Width 5.4 in
  • Height 7.5 in
  • Display Type LCD
  • Input Current 12.0 A
  • Ports USB
  • Standards BSMI, RoHS Compliant
  • UPS Type Line Interactive
  • Wattage 420.0 W
  • Output Voltage 120V AC
  • Mounting Floor
  • Number of Outlets 6
  • NEMA Receptacle Configuration 5-15R
  • Automatic Volts Regulation No
  • Transfer Time 6 to 8 msec
  • Depth 12.2 in
  • Cord Length 6 ft
  • Hz 50/60 ( +/-3 Hz)
  • Phase 1
  • Special Features Audible Alarms, Automatic Self Test, Cold-Start Capable, Predictive Failure Notification, Resettable Circuit Breaker, Serial Connectivity, Single Switched Outlet Group
  • Includes USB Cable, User Manual

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable
    Green Certification or Other Recognition: ENERGY STAR(R) Certified

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list