!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FORKLIFT LIMITER FUSE, 275 AMPS, 80V DC, BOLT-ON BODY, 3-3/16 IN L X 7/8 IN DIAMETER FUSE SIZE

FORKLIFT LIMITER FUSE, 275 AMPS, 80V DC, BOLT-ON BODY, 3-3/16 IN L X 7/8 IN DIAMETER FUSE SIZE

BUSSMANN

FORKLIFT LIMITER FUSE, 275 AMPS, 80V DC, BOLT-ON BODY, 3-3/16 IN L X 7/8 IN DIAMETER FUSE SIZE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FORKLIFT LIMITER FUSE, 275 AMPS, 80V DC, BOLT-ON BODY, 3-3/16 IN L X 7/8 IN DIAMETER FUSE SIZE

FORKLIFT LIMITER FUSE, 275 AMPS, 80V DC, BOLT-ON BODY, 3-3/16 IN L X 7/8 IN DIAMETER FUSE SIZE

BUSSMANN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1DC78
  • Mfr. Model # ANN-275
  • UNSPSC # 39121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Forklift Limiter Fuse
  • AC Voltage Rating 125V AC
  • Series ANN
  • Speed Very Fast Acting
  • Fits Fuse Block Style Nonrejection
  • Fuse Size 3-3/16 in L x 7/8 in dia
  • Diameter 7/8 in
  • Equivalent Series ANN, CNN
  • Body Material Glass/Melamine
  • Standards CE, CSA Certification Class 1422-30, UL Guide JFHR2
  • Amps 275 A
  • DC Voltage Rating 80V DC
  • Visual Indication Indicating
  • Body Style Bolt-On
  • Interrupt Rating 2.5kA at 125V AC, 2.7kA at 80V DC
  • Length 3 3/16 in
  • Equivalent Brand and Series Bussmann ANN, Littelfuse CNN, Mersen CNN
  • Compatible Fuse Block Series 4164
  • Element Single

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list