!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLUG-IN LIMIT SWITCH, WOBBLE STICK, 2 MOUNTING HOLES, ZINC, 5.5 IN ACTUATOR L

PLUG-IN LIMIT SWITCH, WOBBLE STICK, 2 MOUNTING HOLES, ZINC, 5.5 IN ACTUATOR L

HONEYWELL MICRO SWITCH

PLUG-IN LIMIT SWITCH, WOBBLE STICK, 2 MOUNTING HOLES, ZINC, 5.5 IN ACTUATOR L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG-IN LIMIT SWITCH, WOBBLE STICK, 2 MOUNTING HOLES, ZINC, 5.5 IN ACTUATOR L

PLUG-IN LIMIT SWITCH, WOBBLE STICK, 2 MOUNTING HOLES, ZINC, 5.5 IN ACTUATOR L

HONEYWELL MICRO SWITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $438.99 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12V055
  • Mfr. Model # LSJ1A-7A
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.48 lbs

Technical Specs

  • Limit Switch Style Heavy Duty Limit Switch
  • Actuator Style - Limit Switch Wobble Stick
  • AC Contact Rating - Limit Switch 10 A @ 600V
  • Contact Form- Switches 1NC/1NO
  • Body Height - Limit Switch 2.95 in
  • Body Depth - Limit Switch 1.75 in
  • Mounting - Limit Switch Surface
  • NEMA Rating 1, 3, 4, 4X, 6, 6P, 12, 13
  • Electrical Connection Screw Terminals
  • Movement Pre-Travel (PT) 1 in Radius
  • Series LSJ
  • Mounting Hole Pattern - Limit Switch 2 Hole Diagonal
  • Mounting Hole - Limit Switch (2) 0.20 in dia
  • Roller Width 0.19 in
  • Operating Force 10 oz max
  • Basic Actuator Style - Limit Switch Wobble Stick
  • Actuator Location - Limit Switch Top
  • DC Contact Rating - Limit Switch 10 A @ 250V
  • Actuator Length - Limit Switch 5.50 in
  • Body Width - Limit Switch 1.62 in
  • Boot Sealed Actuator - Limit Switch No
  • Body Style - Limit Switch Miniature
  • Wiring Entry 1/2"-14 NPT
  • IP Rating 65, 66, 67
  • Travel Pre-Travel 1 in Radius
  • Operating Temp. Range 10 Degrees to 200 Degrees F
  • Mounting Hole Spacing - Limit Switch 2.34 in x 1.16 in
  • Stem Thread - Limit Switch No Stem
  • Body Material Zinc Die Cast
  • Standards UL, CSA, CE, CCC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list