!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHTING MAGNETIC CONTACTOR, 8 POLES, 120V AC, 30 A, 2-WIRE, ELECTRICALLY HELD

LIGHTING MAGNETIC CONTACTOR, 8 POLES, 120V AC, 30 A, 2-WIRE, ELECTRICALLY HELD

GE

LIGHTING MAGNETIC CONTACTOR, 8 POLES, 120V AC, 30 A, 2-WIRE, ELECTRICALLY HELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHTING MAGNETIC CONTACTOR, 8 POLES, 120V AC, 30 A, 2-WIRE, ELECTRICALLY HELD

LIGHTING MAGNETIC CONTACTOR, 8 POLES, 120V AC, 30 A, 2-WIRE, ELECTRICALLY HELD

GE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,143.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3HYA9
  • Mfr. Model # CR463L80AJA
  • UNSPSC # 39121529
  • CATALOGUE PAGE # 49
  • Shipping Weight 3.5 lbs

Product Details

This CR460 Series lighting magnetic contactor has 8 poles, and an operating temperature of 104 Degrees F. It measures 4.2 inch W x 3.9 inch depth x 7.4 inch H. This lighting magnetic contactor meets the standards for CE, cUL, E1811 Vol 19, UL 508.

Technical Specs

  • Item Lighting Magnetic Contactor
  • Coil Voltage 110/115-120V AC
  • Number of Poles 8
  • Tungsten Lighting Current Rating 20 A
  • Reversing Capability Non-Reversing
  • Horsepower @ Single Phase - 120V AC 1 hp
  • Horsepower @ Three Phase - 600V AC 15 hp
  • Input Control Type 2-Wire
  • Horsepower @ Three Phase - 480V AC 10 hp
  • Overall Width 4.2 in
  • Mounting Style Surface
  • Overall Depth 3.9 in
  • Frequency 50/60 Hz
  • Maximum Operating Temperature 104 Degrees F
  • LED Lighting Current Rating 10 A
  • Series CR460 Series
  • NEMA Enclosure Rating No Enclosure
  • Fluorescent Lighting Current Rating 30 A
  • Horsepower @ Single Phase - 240V AC 2 hp
  • Full Load Current - Inductive 30 A
  • Horsepower @ Three Phase - 240V AC 5 hp
  • Horsepower @ Three Phase - 208V AC 3 hp
  • Overall Height 7.4 in
  • Contactor Style Electrically Held Lighting Contactor
  • Mounting Postion Vertical
  • Number of Normally Open Main Contacts 8
  • Standards CE, cUL, E1811 Vol 19, UL 508

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list