!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HID BULB, UNIVERSAL BURNING, B17, MEDIUM SCREW (E26), 150 W, 2000K, HPS

HID BULB, UNIVERSAL BURNING, B17, MEDIUM SCREW (E26), 150 W, 2000K, HPS

GE LIGHTING

HID BULB, UNIVERSAL BURNING, B17, MEDIUM SCREW (E26), 150 W, 2000K, HPS close
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
HID BULB, UNIVERSAL BURNING, B17, MEDIUM SCREW (E26), 150 W, 2000K, HPS

HID BULB, UNIVERSAL BURNING, B17, MEDIUM SCREW (E26), 150 W, 2000K, HPS

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.54 / EACH

EHC: EHC :
Min Qty 6 = $207.24

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6. Please update the quantity to proceed with Checkout.
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
  • Item # GELLU150/MED/ECO
  • Mfr. Model # LU150/MED/ECO
  • UNSPSC # 39000000
  • CATALOGUE PAGE # 125
  • Shipping Weight 0.15 lbs

Product Details

This high pressure sodium hid bulb meets the standards for 2012 Lighting Legislation Energy Standards, TCLP compliance. It also has 150 watts, a medium screw (E26) bulb base, is not shatter resistant, white light colour, 16,000 lumens, 2,000K colour temperature, a rated life of 24,000 hours.

Technical Specs

  • ItemHigh Pressure Sodium HID Bulb
  • Bulb Dia.2 1/8 in
  • Bulb ShapeB17
  • Colour Rendering Index22
  • Lumens16,000 lm
  • Overall Length5 3/4 in
  • Watts150 W
  • Rated Life24,000 hr
  • For Enclosed FixturesYes
  • StandardsMeets 2012 Lighting Legislation Energy Standards, TCLP Compliant
  • High OutputYes
  • Bulb Base Type Medium Screw (E26)
  • Bulb Housing Glass, Metal
  • Bulb Designation LU150/MED/ECO
  • Colour Temperature 2,000K
  • Light Technology High Pressure Sodium
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Dimmable No
  • Bulb Operating Position Universal
  • ANSI Code S55
  • Light Colour White
  • Country of Origin Hungary (subject to change)