!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
REPLACEMENT LIGHT SENSOR, WITH COVER, FOR R8100SD/SD-1128 LIGHT METER, 7.0 X 2.7 X 1.9 IN

REPLACEMENT LIGHT SENSOR, WITH COVER, FOR R8100SD/SD-1128 LIGHT METER, 7.0 X 2.7 X 1.9 IN

REED INSTRUMENTS

REPLACEMENT LIGHT SENSOR, WITH COVER, FOR R8100SD/SD-1128 LIGHT METER, 7.0 X 2.7 X 1.9 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT LIGHT SENSOR, WITH COVER, FOR R8100SD/SD-1128 LIGHT METER, 7.0 X 2.7 X 1.9 IN

REPLACEMENT LIGHT SENSOR, WITH COVER, FOR R8100SD/SD-1128 LIGHT METER, 7.0 X 2.7 X 1.9 IN

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER8100SD-PROBE
  • Mfr. Model # R8100SD-PROBE
  • UNSPSC # 41116500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Product Details

This replacement light sensor is for use with the R8100SD and SD-1128 data logging light meters. This replacement sensor measures 7.0 x 2.7 x 1.9 inches and includes a protective cover.

Technical Specs

  • Item Light Meter
  • Measuring Range 200 - 10,000 FC, Lux 2000 - 100,000
  • Cord Length 3 ft.
  • Includes Detachable Sensor, Sensor Cover
  • Lighting Types All Visible Light
  • Accuracy Lux +/-4% + 2 Digits, FC Less Than 2000 +/-4% Readings + 2 Digits, 2000 to 10,000 +/-4% Readings + 20 Digits
  • Calibration Certificate No
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list