!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGHT METER, W CALIBRATION CERTIFICATE, ALL VISIBLE LIGHT, 2000-10000 LUX, CORD 3 FT

LIGHT METER, W CALIBRATION CERTIFICATE, ALL VISIBLE LIGHT, 2000-10000 LUX, CORD 3 FT

REED INSTRUMENTS

LIGHT METER, W CALIBRATION CERTIFICATE, ALL VISIBLE LIGHT, 2000-10000 LUX, CORD 3 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGHT METER, W CALIBRATION CERTIFICATE, ALL VISIBLE LIGHT, 2000-10000 LUX, CORD 3 FT

LIGHT METER, W CALIBRATION CERTIFICATE, ALL VISIBLE LIGHT, 2000-10000 LUX, CORD 3 FT

REED INSTRUMENTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $516.60 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # REER8100SD-NIST
  • Mfr. Model # R8100SD-NIST
  • UNSPSC # 41115308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Product Details

This light meter has a minimum/maximum memory and an all visible light lighting type. It features a 2000-100,000 lux and 200-10,000 FC measuring range, an LCD display, and data logging. This meter includes a detachable sensor, sensor cover, a three-foot cord, six AA batteries, and a calibration certificate.

Technical Specs

  • Item Light Meter
  • Measuring Range 200 - 10,000 FC, Lux 2000 - 100,000
  • Accuracy Lux +/-4% + 2 Digits, FC Less Than 2000 +/-4% Readings + 2 Digits, 2000 to 10,000 +/-4% Readings + 20 Digits
  • Peak Hold No
  • Min./Max. Memory Yes
  • Memory Max/Min
  • Battery Type (6) AA Batteries or AC Adapter
  • Calibration Certificate Yes
  • Manufacturers Warranty Length 1 yr.
  • Lighting Types All Visible Light
  • Resolution 0.1, 1, 10 FC, 1, 10, 100 Lux
  • Display LCD
  • Data Hold Yes
  • Data Logging Yes
  • Auto Power Off Yes
  • Cord Length 3 ft.
  • Includes Detachable Sensor, Sensor Cover, Batteries

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list