!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CLIP LIGHT, 9 LUMENS, 34 HR RUN TIME AT MAX BRIGHTNESS, 12 M MAX BEAM DISTANCE, YELLOW

CLIP LIGHT, 9 LUMENS, 34 HR RUN TIME AT MAX BRIGHTNESS, 12 M MAX BEAM DISTANCE, YELLOW

PELICAN

CLIP LIGHT, 9 LUMENS, 34 HR RUN TIME AT MAX BRIGHTNESS, 12 M MAX BEAM DISTANCE, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLIP LIGHT, 9 LUMENS, 34 HR RUN TIME AT MAX BRIGHTNESS, 12 M MAX BEAM DISTANCE, YELLOW

CLIP LIGHT, 9 LUMENS, 34 HR RUN TIME AT MAX BRIGHTNESS, 12 M MAX BEAM DISTANCE, YELLOW

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $37.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC2220-010-245
  • Mfr. Model # 2220YW
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

This 3315 series clip light Xylex and is designed for industrial use. In addition, it includes two cr2032 3v lithium cells, batteries. Plus it meets the standards for ANSI/NEMA FL 1. It also has two lithium batteries, and a limited lifetime manufacturer's warranty.

Technical Specs

  • Item Clip Light
  • Battery Size CR2032
  • Number of Batteries 2
  • Beam Pattern Flood
  • Body Material Xylex
  • Number of Light Output Modes 1
  • Maximum Brightness 9 lm
  • Weight with Batteries 1 oz
  • Beam Focus Fixed
  • Hazardous Location Specification Class I, Div 1, Group A, B, C, D
  • IP Rating IPX4
  • Series 3315
  • Switch Location Body
  • Application Industrial
  • Beam Intensity Levels 38 cd
  • Includes (2) CR2032 3V Lithium Cells
  • Lens Material Polycarbonate
  • Maximum Run Time 34 hr
  • Power Source Battery
  • Run Time Levels 34 hr
  • Battery Chemistry Lithium
  • Includes Batteries Yes
  • Rechargeable No
  • Body Colour Yellow
  • Lighting Technology LED
  • Maximum Beam Distance 12 m
  • Run Time at Maximum Brightness 34 hr
  • Includes Charger No
  • Includes Secondary Light No
  • Intrinsically Safe No
  • Mount Type Clip
  • Special Operating Modes No Special Light Output
  • Switch Type Flip
  • Beam Distance Levels 12 m
  • Brightness Levels 9 lm
  • Lamp Life 10,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 3 1/2 in
  • Resistance Properties Water Resistant
  • Standards ANSI/NEMA FL 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list