!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED WORKLIGHT, CORDLESS/CORDED, 18V, LI-ION, 6 AH, 2000 TO 10000 LM, 240 ° HEAD ROTATION

LED WORKLIGHT, CORDLESS/CORDED, 18V, LI-ION, 6 AH, 2000 TO 10000 LM, 240 ° HEAD ROTATION

MAKITA

LED WORKLIGHT, CORDLESS/CORDED, 18V, LI-ION, 6 AH, 2000 TO 10000 LM, 240 ° HEAD ROTATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WORKLIGHT, CORDLESS/CORDED, 18V, LI-ION, 6 AH, 2000 TO 10000 LM, 240 ° HEAD ROTATION

LED WORKLIGHT, CORDLESS/CORDED, 18V, LI-ION, 6 AH, 2000 TO 10000 LM, 240 ° HEAD ROTATION

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $597.55 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTDML809
  • Mfr. Model # DML809
  • UNSPSC # 27112700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.1 lbs

Product Details

This cordless/corded LED worklight operates on an 18V LXT Li-ion battery with a 6 Ah capacity. It has a run time of 1.7 to 8.5 hours, a brightness level ranging from 2000 to 10000 LM with three light output modes, and a 240 degree head rotation angle. The tripod mount light features a bare tool, an adjusting knob, and an IP65 water resistance rating.

Technical Specs

  • Item Cordless Work Light
  • Series No Series
  • Maximum Brightness Level 10,000 lm
  • Light Output Mode High / Medium / Low
  • Head Type Rotating
  • Cordless Tool Kit Contents (1) Bare Tool
  • Voltage 18 V
  • Compatible Battery Model Number BL1430B, BL1815N, BL1820B, BL1830, BL1830B, BL1840B, BL1850B, BL1860B
  • Features AC Cord Can Easily be Stored with Built in Cord Storage, Adjusting Knobs, Adjusting Knobs Enable the User to Direct the Flood Light to Desired Angle, Compact, Compact Design, Convenient Carrying Handle, Convenient Carrying Handle Folds Down for Convenience
  • Included Charger No
  • Lamp Life at Maximum Lumens Rating 1.7 hr
  • Lamp Type LED
  • Number of Light Output Modes 3
  • Product Type Work Light
  • Tool Height 11 in
  • Tool Weight 15.4 lb
  • Water Penetration Rating IP65
  • Battery Platform 18V LXT
  • Brightness Level 2,000 lm, 4,000 lm, 10,000 lm
  • Minimum Brightness Level 2,000 lm
  • Mount Type Tripod
  • Maximum Head Rotation Angle 240 Degrees
  • Run Time 1.7 hr, 8.5 hr
  • Battery Included / Bare Tool Bare Tool
  • Compatible Charger Model Number DC18RE
  • Focus Flood
  • Includes AC Power Cord
  • Lamp Life Battery Capacity Rating 6 Ah
  • Number of Batteries Included 0
  • Power Source Cordless/Corded
  • Standards IP65
  • Tool Length 9 3/4 in
  • Tool Width 14 1/2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list