!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIGATURE-RESISTANT HOOK: SA36-000000-GR, 1 HOOKS, SS, SATIN, 20 LB WT CAPACITY

LIGATURE-RESISTANT HOOK: SA36-000000-GR, 1 HOOKS, SS, SATIN, 20 LB WT CAPACITY

BRADLEY

LIGATURE-RESISTANT HOOK: SA36-000000-GR, 1 HOOKS, SS, SATIN, 20 LB WT CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIGATURE-RESISTANT HOOK: SA36-000000-GR, 1 HOOKS, SS, SATIN, 20 LB WT CAPACITY

LIGATURE-RESISTANT HOOK: SA36-000000-GR, 1 HOOKS, SS, SATIN, 20 LB WT CAPACITY

BRADLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $215.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BRDSA36000000
  • Mfr. Model # SA36000000
  • UNSPSC # 14111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.87 lbs

Product Details

Towel hook, front mount. Tig welded and ground smooth.

Technical Specs

  • Item Ligature-Resistant Hook
  • Material Stainless Steel
  • Mounting Style Front Access
  • Overall Depth 2 1/4 in
  • Overall Width 4 in
  • Includes Mounting Hardware Yes
  • Features Safety Hook Releases When More Than 20 lbs. of Force is Applied
  • Product Type Bathroom Security Hook
  • Finish Satin
  • Mounting Location Surface
  • Number of Hooks 1
  • Overall Height 4 in
  • Release Point 20 lb
  • Base Shape Square
  • Includes Mounting Screws
  • Weight Capacity 20 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list