!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LIFTABLE WORK PLTFRM,FORK LFT,STL,6 IN H

LIFTABLE WORK PLTFRM,FORK LFT,STL,6 IN H

BALLYMORE

LIFTABLE WORK PLTFRM,FORK LFT,STL,6 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LIFTABLE WORK PLTFRM,FORK LFT,STL,6 IN H

LIFTABLE WORK PLTFRM,FORK LFT,STL,6 IN H

BALLYMORE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,311.98 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8E631
  • Mfr. Model # FD-O-C-KD
  • UNSPSC # 30191501
  • CATALOGUE PAGE # 646
  • Shipping Weight 141.0 lbs

Technical Specs

  • Item Forklift Work Platform
  • Base Width 36"
  • Platform Width 36 in
  • Handrail Height 42 in
  • Number of Guard Rails 4
  • Casters (4) Swivel
  • Colour Orange
  • For Use With Most Fork Lifts
  • Standards ANSI B56.1
  • Load Capacity 1,000 lbs.
  • Base Length 36"
  • Platform Length 36 in
  • Overall Height 66"
  • Fork Pocket Size 2"H x 7"W
  • Tread Solid Antislip
  • Caster Dia. 4 in
  • Finish Painted
  • Assembled/Unassembled Unassembled
  • Manufacturers Warranty Length 1 yr.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list