!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HORIZONTAL LIFELINE SYSTEM, 20 FT LENGTH, REUSABLE, ANCHORAGE CONNECTORS, STEEL

HORIZONTAL LIFELINE SYSTEM, 20 FT LENGTH, REUSABLE, ANCHORAGE CONNECTORS, STEEL

DBI-SALA

HORIZONTAL LIFELINE SYSTEM, 20 FT LENGTH, REUSABLE, ANCHORAGE CONNECTORS, STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HORIZONTAL LIFELINE SYSTEM, 20 FT LENGTH, REUSABLE, ANCHORAGE CONNECTORS, STEEL

HORIZONTAL LIFELINE SYSTEM, 20 FT LENGTH, REUSABLE, ANCHORAGE CONNECTORS, STEEL

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,288.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI7602020
  • Mfr. Model # 7602020
  • UNSPSC # 46182301
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.0 lbs

Product Details

This horizontal lifeline system includes steel hardware. It includes cable lifeline assembly with wedge grip termination, shock absorber, and tensioner. It also meets the standards for OSHA. Horizontal lifelines connect between two anchor points to provide an attachment for a personal fall protection system and can be installed overhead, at foot level, or at any level between.

Technical Specs

  • ItemHorizontal Lifeline System
  • Horizontal Lifeline ComponentHorizontal Lifeline System
  • Weight Capacity310 lb
  • Lifeline Length20 ft
  • Hardware MaterialSteel
  • Includes3M DBI-SALA Metal Energy Shock Absorber, Cable Lifeline, Turnbuckle Tensioner, Wedge Grip Termination Device
  • Lifeline Diameter0 in
  • Lifeline Installation Reusable
  • Standards OSHA 1910.66
  • Workers per System 2
  • Lifeline Material Steel
  • For Use With SRL or Lanyard
  • Add-On Style Single Span
  • Length 20 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list