!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LID FOR GARBAGE CAN PLAIN 15IN

LID FOR GARBAGE CAN PLAIN 15IN

GREAT WEST METAL

LID FOR GARBAGE CAN PLAIN 15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LID FOR GARBAGE CAN PLAIN 15IN

LID FOR GARBAGE CAN PLAIN 15IN

GREAT WEST METAL

https://catalogue.grainger.ca/?hybris=true
  • Item # GRW10013
  • Mfr. Model # 10013
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.33 lbs

Product Details

Garbage can is manufactured from pre-galvanized steel, resulting in a smooth, bright, rust-proof finish. Handle is riveted in place for maximum strength. The cover is a one piece construction for durability. Comes with a lid.

Technical Specs

  • Item Lid for Garbage Can Plain 15"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list