!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LID CONTAINER,PLASTIC,12 IN H

LID CONTAINER,PLASTIC,12 IN H

RUBBERMAID

LID CONTAINER,PLASTIC,12 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LID CONTAINER,PLASTIC,12 IN H

LID CONTAINER,PLASTIC,12 IN H

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $99.53 / EACH

EHC: EHC :
Min Qty 4 = $398.12

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG499N13
  • Mfr. Model # RMAP080000
  • UNSPSC # 24112404
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.125 lbs

Technical Specs

  • Item Attached Lid Container
  • Fork Pockets No
  • Material Plastic
  • Minimum Operating Temperature 0 Degrees F
  • Lid Colour Gray
  • Overall Height 12 in
  • Overall Width 14 1/2 in
  • Stackable Yes
  • Weight Capacity 25 lb
  • Bottom Inside Length 14 in
  • Inside Height 10 in
  • Inside Width 11 in
  • Shape Rectangular
  • Container Wall Type Solid
  • Includes Lid Yes
  • Maximum Operating Temperature 100 Degrees F
  • Body Colour Black
  • Nestable No
  • Overall Length 20 in
  • Resistant To Corrosion, Impact
  • Volume Capacity 8 gal
  • NSF Certified No
  • Bottom Inside Width 11 in
  • Inside Length 14 in
  • Series Action Packer

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list