!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MANUAL CHAIN HOIST, 3000 LBS CAPACITY, 1.42 IN OPENING, 30 FT LIFT, 58 LBS PULL LOAD, 7.72 X 6.81 IN

MANUAL CHAIN HOIST, 3000 LBS CAPACITY, 1.42 IN OPENING, 30 FT LIFT, 58 LBS PULL LOAD, 7.72 X 6.81 IN

OZ LIFTING PRODUCTS

MANUAL CHAIN HOIST, 3000 LBS CAPACITY, 1.42 IN OPENING, 30 FT LIFT, 58 LBS PULL LOAD, 7.72 X 6.81 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MANUAL CHAIN HOIST, 3000 LBS CAPACITY, 1.42 IN OPENING, 30 FT LIFT, 58 LBS PULL LOAD, 7.72 X 6.81 IN

MANUAL CHAIN HOIST, 3000 LBS CAPACITY, 1.42 IN OPENING, 30 FT LIFT, 58 LBS PULL LOAD, 7.72 X 6.81 IN

OZ LIFTING PRODUCTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $585.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OZLOZ015-30CHOP
  • Mfr. Model # OZ015-30CHOP
  • UNSPSC # 73161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 63.0 lbs

Product Details

This manual chain hoist has a load capacity of 3,000 pounds. The hoist lifts to 30 feet, the minimum between hooks is 12 13/16 inches, the hook opening is 1.42 inches, and the pull to lift rated load is 58 pounds. For its brake, it has a Weston style. The housing measures 7.72 x 6.81 inches. This chain hoist is hook-mounted, has overload protection, and meets ANSI standards. Safety latches are included.

Technical Specs

  • ItemLever and Manual Chain Hoist
  • Maximum Lifting Length30 ft
  • Lifting Hook Opening Width1 27/64 in
  • Overload Protection IncludedOverload Protection Included
  • Body Depth6 13/16 in
  • Brake TypeWeston Style Brake
  • For Outdoor UseFor Outdoor Use
  • Includes BrakeBrake Included
  • Maximum Pulling Capacity2 ton
  • Number of Load Chains1
  • Resistance PropertiesCorrosion-Resistant
  • Mount Type Hook Mounted
  • Pull to Lift Rated Load 58 lb
  • Lifting Hook Type Hook with Safety Latch
  • Body Width 7 23/32 in
  • Body Finish Powder Coated
  • Chain Finish Zinc-Plated
  • Included Components Safety Latch Hook
  • Mfr. Warranty Length 5 yr
  • Minimum Retracted Length 17.4 mm
  • Power Source Manual
  • Standards AS1418.2, ASME/ANSI B30.16, CE Certified
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list