!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEVER LOCKSET,CYLINDRICAL,PASSAGE

LEVER LOCKSET,CYLINDRICAL,PASSAGE

SARGENT

LEVER LOCKSET,CYLINDRICAL,PASSAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVER LOCKSET,CYLINDRICAL,PASSAGE

LEVER LOCKSET,CYLINDRICAL,PASSAGE

SARGENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $693.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG32J174
  • Mfr. Model # 32J174
  • UNSPSC # 46171503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Electrical/Mechanical Mechanical
  • Mortise / Cylindrical Cylindrical
  • Lockset Grade 1
  • Lockset Finish Satin Chrome
  • Standards Certified ANSI A156.2 Series 4000 Grade 1, UL and CSA Listed, ADA, California Administrative Code Title 19 and 24
  • Lockset Fire Rating 3 hr
  • Ligature Resistant No
  • Handle Material Wrought, Cast Steel, Brass, Bronze
  • Key Material Nickel Silver
  • Lockset Performance Strength Heavy Duty
  • Required Door Thickness 1-3/4" - 2"
  • Strike Dim. 4-7/8" x 1-1/4"
  • Visual Indicator Message No Message
  • Lockset Handle Type Lever
  • Lockset Function Passage
  • Style Right Angle
  • Key Type Not Keyed
  • ADA Compliant Yes
  • Backset 2-3/4"
  • For Use With ANSI 115.2 (161 Modifed) Door Prep
  • Item Lever Lockset
  • Location Type Institutional
  • Number of Keys 0
  • Series 10 Line
  • Strike Type Square Corner Full Lip Strike

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Applicable to LEED Criteria
    Green Certification or Other Recognition: Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list