Machinists' improved level with ground and graduated main vials. Adjustable to a positive setting and is housed in a satin brass tube with a friction-fit closing cover to prevent breakage. Graduated 0.005 inches per foot.
Technical Specs
ItemMachinists' Level With Ground and Graduated Vial
Length (In.)8"
Height (In.)3"
ConstructionCast Iron
Number of Level Vials2
Vial MaterialGlass
ApplicationPrecision Leveling
TypePrecision
Width (In.)1-1/2"
Accuracy0.005" per Ft/80 to 90 Seconds
Total Number of Vials2
Number of Plumb Vials1
CharacteristicsGround and Graduated Main Vials, Cross Test Vial, Vials Adjustable to Positive Setting, Base has Full Length Involute Groove