!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LEVEL CONTROLLER WITH TWO RELAYS

LEVEL CONTROLLER WITH TWO RELAYS

FLOWLINE

LEVEL CONTROLLER WITH TWO RELAYS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEVEL CONTROLLER WITH TWO RELAYS

LEVEL CONTROLLER WITH TWO RELAYS

FLOWLINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $610.56 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12U422
  • Mfr. Model # LC52-1001
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Item Level Controller
  • Contact Rating 10 A @ 250V AC
  • Display Type LED
  • Height 3.6 in
  • Maximum Operating Temperature 158 Degrees F
  • Mounting DIN Rail Mount
  • Output 4 to 20mA DC
  • Overall Width 2.7 in
  • Relays 2
  • Source Voltage 120/240 V AC
  • Voltage 120/240 V AC
  • Application General Purpose
  • Contact Type SPDT
  • Enclosure Material Polypropylene
  • Manufacturers Warranty Length 2 yr
  • Minimum Operating Temperature -40 Degrees F
  • Number of Display Digits 3.5
  • Overall Length 3.9 in
  • Power Required 24 V DC
  • Repeater Yes
  • Standards CE

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list