!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LENS CLEANING TOWELETTES, ANTI-FOG, 5 X 8 IN, FOR ALL LENS COATINGS, 100-PK

LENS CLEANING TOWELETTES, ANTI-FOG, 5 X 8 IN, FOR ALL LENS COATINGS, 100-PK

PYRAMEX

LENS CLEANING TOWELETTES, ANTI-FOG, 5 X 8 IN, FOR ALL LENS COATINGS, 100-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LENS CLEANING TOWELETTES, ANTI-FOG, 5 X 8 IN, FOR ALL LENS COATINGS, 100-PK

LENS CLEANING TOWELETTES, ANTI-FOG, 5 X 8 IN, FOR ALL LENS COATINGS, 100-PK

PYRAMEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.86 / BOX

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PSPLCT100
  • Mfr. Model # LCT100
  • UNSPSC # 46181806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

These lens cleaning towelettes provide anti-fog protection and are safe and effective with all lens coatings. They are ideal to use for cleaning glasses, goggles, and face shields. The towelette measures 5 x 8 inches and comes in a pack of 100.

Technical Specs

  • Item Lens Cleaning Wipes
  • Lens Treatment Properties Anti-Fog, Anti-Static
  • Station Depth 3 in
  • Tissue Count 100
  • Tissue Type Pre-Moistened
  • Includes 100 individualy Packaged Pre-Moistened Lens Wipes
  • Solution Type Isopropyl Alcohol
  • Station Material Cardboard
  • Tissue Dispensing Type Individually Wrapped

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list