!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT LENSES, PC, 99.9 % UV, UVEXTREME ANTI-FOG, CLEAR, CSA, FOR FLEXSEAL

REPLACEMENT LENSES, PC, 99.9 % UV, UVEXTREME ANTI-FOG, CLEAR, CSA, FOR FLEXSEAL

HONEYWELL UVEX

REPLACEMENT LENSES, PC, 99.9 % UV, UVEXTREME ANTI-FOG, CLEAR, CSA, FOR FLEXSEAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
REPLACEMENT LENSES, PC, 99.9 % UV, UVEXTREME ANTI-FOG, CLEAR, CSA, FOR FLEXSEAL

REPLACEMENT LENSES, PC, 99.9 % UV, UVEXTREME ANTI-FOG, CLEAR, CSA, FOR FLEXSEAL

HONEYWELL UVEX

Clearance Price :
$3.86 / PAIR

Your Price : $15.45 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # UVXS710X
  • Mfr. Model # S710X
  • UNSPSC # 46181811
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Product Details

These replacement lenses with 99.9 % UV protection are made of polycarbonate and come in clear. The Uvextreme anti-fog lenses are suitable for use with Flexseal and meet the CSA Z94.3 standard.

Technical Specs

  • ItemReplacement Lens
  • Lens ColourClear
  • StandardsANSI, CSA
  • Lens CoatingAnti-Fog
  • For Use With Flexseal
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list