!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED LOW BAY FIXTURE, DIMMABLE, INTEGRATED LED, 120 TO 277V, 4,200 LUMENS

LED LOW BAY FIXTURE, DIMMABLE, INTEGRATED LED, 120 TO 277V, 4,200 LUMENS

GE CURRENT

LED LOW BAY FIXTURE, DIMMABLE, INTEGRATED LED, 120 TO 277V, 4,200 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED LOW BAY FIXTURE, DIMMABLE, INTEGRATED LED, 120 TO 277V, 4,200 LUMENS

LED LOW BAY FIXTURE, DIMMABLE, INTEGRATED LED, 120 TO 277V, 4,200 LUMENS

GE CURRENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $318.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LED93071970
  • Mfr. Model # LUSC4A042V1T35VQCSWHTEBCS
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.43 lbs

Product Details

This LUS series LED fixture is made of aluminum. In addition, it includes mounting brackets. Plus it meets the standards for cUL and UL. It also has voltage of 120 to 277V, 32 watts, 4,200 lumens, plus it has a rated life of 90,000 hours.

Technical Specs

  • Item LED Fixture
  • For Bulb Type Integrated LED
  • Lamp Type Integrated LED
  • Lens Material Acrylic
  • Lighting Technology LED
  • Overall Length 49 in
  • Bay Light Type Low Bay
  • Dimmable Yes
  • Housing Material Aluminum
  • Ingress Protection Rating 20
  • Lumens per Watt 131 lm/W
  • Max. Ambient Temp. 95 Degrees F
  • Number of Bulbs 0
  • Rated Life 90,000 hr
  • Series LUS
  • Suggested Fixture Mounting Height 8 ft to 15 ft
  • Voltage 120 to 277V AC
  • LED Replacement For 2 Lamp LFL
  • Lamp Watts - Fixtures 32 W
  • Light Distribution Aisle, Uplight, Very Wide, Wall Wash, Wide
  • Overall Height 8 in
  • Overall Width 4 2/5 in
  • Colour Temperature 3,500K
  • Housing Colour White
  • Includes Mounting Brackets
  • Lumens 4,200 lm
  • Max. Fixture Wattage 30 W
  • Min. Ambient Temp. 50 Degrees F
  • Number of Light Bars 0
  • Reflector Type Enclosed
  • Standards cUL, UL

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list