!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 9,000 LUMENS

LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 9,000 LUMENS

GE CURRENT

LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 9,000 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 9,000 LUMENS

LED HIGH BAY, DIMMABLE, INTEGRATED LED, 120 TO 277V, 9,000 LUMENS

GE CURRENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $899.70 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LED93118800
  • Mfr. Model # ABN1009T481DQV23KQW1PK
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.5 lbs

Product Details

This ABN1 series LED high bay is made of aluminum. Plus it meets the standards for CUL listed, IP66, IP67K, NEMA 4X, NSF, and is UL listed. This LED high bay also has voltage of 120 to 277V, 58 watts, 9,000 lumens, plus it has a rated life of 100,000 hours.

Technical Specs

  • Item LED High Bay
  • Bay Light Type High Bay
  • Dimmable Yes
  • Overall Height 8 1/4 in
  • Lamp Type Integrated LED
  • LED Replacement For 150W MH/HPS
  • Lens Material Polycarbonate
  • Lighting Technology LED
  • Lumens per Watt 155 lm/W
  • Max. Ambient Temp. 131 Degrees F
  • Rated Life 100,000 hr
  • Reflector Type Enclosed
  • Fixture Mounting Type Pendant
  • Voltage 120 to 277V AC
  • Emergency Battery Backup No
  • Housing Finish Polyester Powder
  • Number of Light Bars 0
  • Product Type LED High Bay
  • Colour Temperature 4,000K
  • For Bulb Type Integrated LED
  • Ingress Protection Rating 66, 67, 69
  • Lamp Watts - Fixtures 58 W
  • Overall Length 17 3/8 in
  • Light Distribution Wide
  • Lumens 9,000 lm
  • Max. Fixture Wattage 58 W
  • Min. Ambient Temp. 20 Degrees F
  • Reflector Material Aluminum
  • Series ABN1
  • Suggested Fixture Mounting Height 15 to 40 ft
  • Overall Width 17 3/8 in
  • Housing Colour White
  • Housing Material Aluminum
  • Standards CUL Listed, IP66, IP67K, NEMA 4X, NSF, UL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list