!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED HIGH BAY, 120 TO 277V, INTEGRATED LED, REPLACEMENT FOR 175 TO 450W HID, 5000K

LED HIGH BAY, 120 TO 277V, INTEGRATED LED, REPLACEMENT FOR 175 TO 450W HID, 5000K

GE CURRENT

LED HIGH BAY, 120 TO 277V, INTEGRATED LED, REPLACEMENT FOR 175 TO 450W HID, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED HIGH BAY, 120 TO 277V, INTEGRATED LED, REPLACEMENT FOR 175 TO 450W HID, 5000K

LED HIGH BAY, 120 TO 277V, INTEGRATED LED, REPLACEMENT FOR 175 TO 450W HID, 5000K

GE CURRENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $298.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LED93126505
  • Mfr. Model # ABC1112571DQQSTAAW1PK
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Product Details

This ABC1 series LED high bay is made of steel. Plus it meets the standards for cUL listed, DLC listed, UL listed. It also has voltage of 120 to 277V, 78 watts, 12,000 lumens, plus it has a rated life of 100,000 hours.

Technical Specs

  • Item LED High Bay
  • For Bulb Type Integrated LED
  • Lamp Type Integrated LED
  • Lens Material Polycarbonate
  • Lighting Technology LED
  • Overall Length 19 9/16 in
  • Bay Light Type High Bay
  • Cord Length 6 ft
  • Emergency Battery Backup No
  • Housing Finish Polyester Powder Paint
  • Lumens 12,000 lm
  • Max. Fixture Wattage 78 W
  • Min. Ambient Temp. 86 Degrees F
  • Number of Light Bars 0
  • Rated Life 100,000 hr
  • Reflector Type Enclosed
  • Standards cUL Listed, DLC Listed, UL Listed
  • Voltage 120 to 277V AC
  • LED Replacement For 175 to 450W HID
  • Lamp Watts - Fixtures 78 W
  • Light Distribution Wide
  • Overall Height 3 5/16 in
  • Overall Width 9 1/4 in
  • Colour Temperature 5,000K
  • Dimmable No
  • Housing Colour White
  • Housing Material Steel
  • Lumens per Watt 154 lm/W
  • Max. Ambient Temp. 122 Degrees F
  • Number of Bulbs 0
  • Power Source Corded
  • Reflector Material Polycarbonate
  • Series ABC1
  • Suggested Fixture Mounting Height 15 to 40 ft

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list