!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED high bay 120W 3ft cord

LED high bay 120W 3ft cord

LIND EQUIPMENT

LED high bay 120W 3ft cord close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED high bay 120W 3ft cord

LED high bay 120W 3ft cord

LIND EQUIPMENT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $456.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LNDLEHB120LED
  • Mfr. Model # LE-HB120LED
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Item High Bay Light
  • Colour Temperature 4,500 K
  • IP Rating IP65
  • Maximum Brightness 15,250 lm
  • Overall Height 2 in
  • Wattage 120 W
  • Power Source Corded
  • Brightness Levels 15,250 lm
  • Cord Wire Gauge 18 AWG
  • Features Direct Drive Technology, Durable and Compact Exceeds Military Grade Drop Test Standards, Easy to Install, Uninstall and Transport, Weatherproof - Certified for Outdoor Use, Pre-Installed 50ft Daisy-Chain
  • Lamp Life 50,000 hr
  • NEMA Plug Configuration 5-15P
  • Overall Width 12 in
  • Daisy Chainable Yes
  • Head Diameter 12 in
  • Lighting Technology LED
  • Operating Voltage 90 to 277V
  • Power Cord Length 3 ft
  • Job Light Type LED
  • Includes Bulb Yes
  • Cord Designation STJOW
  • Current 1 A @ 120V
  • Head Material Aluminum
  • Manufacturer Warranty Length 3 yr
  • Number of Cord Wires 3
  • Standards cETLus and CE Certified

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list