!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED Wraparound

LED Wraparound

LITHONIA LIGHTING

LED Wraparound close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LED Wraparound

LED Wraparound

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $309.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR266ET1
  • Mfr. Model # FML4W48ALO6SEF840MVOLT
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Item LED Wraparound
  • Ballast Start Type No Ballast
  • Voltage 120 to 277V AC
  • For Max. Bulb Wattage 49 W
  • Light Technology LED
  • Lumens per Watt 81.6 lm/W, 102 lm/W, 122.4 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0-10V
  • Housing Material Metal
  • Lens Material White Polycarbonate
  • Lens Type Diffuser
  • Linkable No
  • Mounting Style Surface
  • Overall Height 3 in
  • Overall Width 10 in
  • Sensor Type No Sensor
  • Standards CSA Certified to US and Canadian Standards, Listed for Damp Locations
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • LED Replacement For 2, 3 or 4 Lamp T8 or T12
  • Lumens 4,000 lm, 5,000 lm, 6,000 lm
  • Max. Fixture Wattage 49 W
  • Bulb Included No
  • Colour Temperature 4000K
  • Fixture Type Wraparound Light
  • Lamp Quantity 1
  • Lens Shape Curved
  • Light Colour Cool White
  • Linkable Up To Unlinkable
  • Nominal Length 4 ft
  • Overall Length 47 7/8 in
  • Rated Life 60000 hr
  • Series FML4W
  • Warranty 5 yr Limited

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list