!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED SURFACE MOUNT FIXTURE, 36.7 W MAXIMUM, 4000K, 4,584 LUMENS, 2 LAMP T8

LED SURFACE MOUNT FIXTURE, 36.7 W MAXIMUM, 4000K, 4,584 LUMENS, 2 LAMP T8

COLUMBIA LIGHTING

LED SURFACE MOUNT FIXTURE, 36.7 W MAXIMUM, 4000K, 4,584 LUMENS, 2 LAMP T8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED SURFACE MOUNT FIXTURE, 36.7 W MAXIMUM, 4000K, 4,584 LUMENS, 2 LAMP T8

LED SURFACE MOUNT FIXTURE, 36.7 W MAXIMUM, 4000K, 4,584 LUMENS, 2 LAMP T8

COLUMBIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $219.22 / EACH

EHC: EHC :
Min Qty 2 = $438.44

Compliance and Restrictions

  • Environmentally Preferable

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLCWP44040
  • Mfr. Model # CWP4-4040
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Product Details

This CWP series LED surface mount fixture is made of steel. In addition, it includes fully assembled for quick installation. comes with power supply quick disconnect. Plus it meets the standards for cUL listed, UL 1598 listed. It also has voltage of 120/277V, 4,584 lumens, plus a rated life of 54000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Surface Mount Fixture
  • Ballast Start Type No Ballast
  • Voltage 120/277V AC
  • LED Replacement For 2 Lamp T8
  • Lumens 4,584 lm
  • Max. Fixture Wattage 36.7 W
  • Bulb Included Yes
  • Colour Temperature 4,000K
  • Finish Unfinished
  • Housing Colour White
  • IP Rating Not IP Rated
  • Lamp Quantity Integrated LED
  • Lens Shape Straight Square
  • Light Colour White
  • Linkable Up To Unlinkable
  • Nominal Length 4 ft
  • Overall Length 48 in
  • Rated Life 54000 hr
  • Series CWP
  • Warranty 5 yr
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • Light Technology LED
  • Lumens per Watt 124 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0 to 10V
  • Fixture Type Wraparound
  • Housing Material Steel
  • Includes Fully Assembled for Quick Installation. Comes with Power Supply Quick Disconnect
  • Lens Material Acrylic
  • Lens Type Frosted
  • Linkable No
  • Mounting Style Surface
  • Overall Height 1 3/4 in
  • Overall Width 9 in
  • Sensor Type No Sensor
  • Standards cUL Listed, UL 1598 Listed
  • Ceiling Mount Type Surface

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list