!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED SIZE 1 WALLPACK, 2,950 LUMENS, 22 W FIXTURE, 120/277V AC, TYPE III, 70 TO 400W HID

LED SIZE 1 WALLPACK, 2,950 LUMENS, 22 W FIXTURE, 120/277V AC, TYPE III, 70 TO 400W HID

SENSOR SWITCH

LED SIZE 1 WALLPACK, 2,950 LUMENS, 22 W FIXTURE, 120/277V AC, TYPE III, 70 TO 400W HID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED SIZE 1 WALLPACK, 2,950 LUMENS, 22 W FIXTURE, 120/277V AC, TYPE III, 70 TO 400W HID

LED SIZE 1 WALLPACK, 2,950 LUMENS, 22 W FIXTURE, 120/277V AC, TYPE III, 70 TO 400W HID

SENSOR SWITCH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $263.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR2706FX
  • Mfr. Model # TWX1 LED P2 50K MVOLT PE DDBTXD
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Product Details

This LED size 1 wallpack is made of die cast aluminum. It features adjustable light output, low initial cost, provide superior illumination. In addition, it includes photocell. Plus it meets the standards for CSA, DLC. It also has voltage of 120 to 277V AC, 15 watts, 2,950 lumens, plus a rated life of 100,000 hours, and a five-year limited manufacturer's warranty.

Technical Specs

  • Item LED Size 1 Wallpack
  • Fixture Wattage 22 W
  • Light Distribution Shape Type III
  • Fixture Sensor Type Photocell
  • Colour Temperature 5,000K
  • Height 12 in
  • Depth 5 in
  • Lamp Watts 15 W
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Impact Resistant Tempered Glass
  • IP Rating IP65
  • Max. Operating Temp. 104 Degrees F
  • Recommended Mounting Height 10 ft
  • Special Features Adjustable Light Output, Low Initial Cost, Provide Superior Illumination
  • Warranty 5 yr Limited
  • Housing Finish Powder Coated
  • Lumens 2,950 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 70 to 400W HID
  • Light Technology LED
  • Colour Rendering Index 80
  • Width 7 1/2 in
  • Includes Lamp Yes
  • Rated Life 100,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Includes Photocell
  • Lumens per Watt 134 lm/W
  • Min. Operating Temp. 32 Degrees F
  • Socket Type Integrated LED
  • Standards CSA, DLC
  • Length 5 in

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list