!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT WALL PACK, 6,000 LUMENS, 47W, 120 TO 277 V AC, TYPE IV, 250W HPS/MH, LED, 5000K

COMPACT WALL PACK, 6,000 LUMENS, 47W, 120 TO 277 V AC, TYPE IV, 250W HPS/MH, LED, 5000K

LITHONIA LIGHTING

COMPACT WALL PACK, 6,000 LUMENS, 47W, 120 TO 277 V AC, TYPE IV, 250W HPS/MH, LED, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT WALL PACK, 6,000 LUMENS, 47W, 120 TO 277 V AC, TYPE IV, 250W HPS/MH, LED, 5000K

COMPACT WALL PACK, 6,000 LUMENS, 47W, 120 TO 277 V AC, TYPE IV, 250W HPS/MH, LED, 5000K

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $457.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR265SX6
  • Mfr. Model # WPX2 LED 50K MVOLT DDBXD M2
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.35 lbs

Product Details

This compact wall pack is made of die cast aluminum. It features field-adjustable drive current feature (to dim the luminaire). In addition, it includes field-adjustable drive current feature (to dim the luminaire). Plus it meets the standards for CSA certified, IP66. It also has voltage of 120 to 277V AC, 47 watts, 6,000 lumens, plus a rated life of 100,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Compact Wall Pack
  • Fixture Wattage 47 W
  • Light Distribution Shape Type IV
  • Light Technology LED
  • Colour Rendering Index 70
  • Width 12 1/4 in
  • Includes Lamp Yes
  • Rated Life 100,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Includes Field-Adjustable Drive Current Feature (to Dim the Luminaire)
  • Lumens per Watt 127 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Socket Type Integrated LED
  • Standards CSA Certified, IP66
  • Length 4 1/8 in
  • Lumens 6,000 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 250W HPS/MH
  • Colour Temperature 5,000K
  • Height 9 1/8 in
  • Depth 4 1/8 in
  • Lamp Watts 47 W
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Acrylic
  • IP Rating IP66
  • Max. Operating Temp. 40 Degrees C
  • Recommended Mounting Height 12 ft
  • Special Features Field-Adjustable Drive Current Feature (to Dim the Luminaire)
  • Warranty 5 yr
  • Housing Finish Powder Coated

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list