!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED WALL PACK, AL, BRONZE, 3,500 LM, 25W, 120/277V AC, 4,000K COLOUR TEMP, ACRYLIC LENS, 7 IN L

LED WALL PACK, AL, BRONZE, 3,500 LM, 25W, 120/277V AC, 4,000K COLOUR TEMP, ACRYLIC LENS, 7 IN L

HUBBELL OUTDOOR

LED WALL PACK, AL, BRONZE, 3,500 LM, 25W, 120/277V AC, 4,000K COLOUR TEMP, ACRYLIC LENS, 7 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WALL PACK, AL, BRONZE, 3,500 LM, 25W, 120/277V AC, 4,000K COLOUR TEMP, ACRYLIC LENS, 7 IN L

LED WALL PACK, AL, BRONZE, 3,500 LM, 25W, 120/277V AC, 4,000K COLOUR TEMP, ACRYLIC LENS, 7 IN L

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $566.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLRWL148L254K4W
  • Mfr. Model # RWL1-48L-25-4K-4W
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

This LED wall pack is made of die cast aluminum. It features hidden vertical heat fins for optimal heat dissipation. powder coat paint finish with 1,000 salt spray rating. In addition, it includes quick mount adapter, low glare micro strike optics,½ inch conduit hubs. Plus it meets the standards for UL 1598, IP65, CSA, DLC. It also has voltage of 120 to 277V AC, 25 watts, 3,500 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Wall Pack
  • Fixture Wattage 25 W
  • Light Distribution Shape Type III
  • Light Technology LED
  • Colour Rendering Index 70
  • Width 9 5/7 in
  • Includes Lamp Yes
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Acrylic
  • IP Rating IP65
  • Max. Operating Temp. 40 Degrees C
  • Recommended Mounting Height 10 to 12 ft
  • Standards UL 1598, IP65, CSA, DLC
  • Length 7 in
  • Lumens 3,500 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 50 to 70W HPS/MH
  • Colour Temperature 4,000K
  • Height 5 in
  • Depth 7 in
  • Rated Life 60,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Includes Quick Mount Adapter, Low Glare Micro Strike Optics, 1/2 in Conduit Hubs
  • Lumens per Watt 131 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Special Features Hidden Vertical Heat Fins for Optimal Heat Dissipation. Powder Coat Paint Finish with 1,000 Salt Spray Rating
  • Warranty 5 yr
  • Housing Finish Dark Bronze

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list