!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED WALL LIGHT, AL, BRONZE, 2,537 TO 8,460 LM, 60W, 120/277V AC, 4,000K, POLYCARBONATE LENS, 15 IN L

LED WALL LIGHT, AL, BRONZE, 2,537 TO 8,460 LM, 60W, 120/277V AC, 4,000K, POLYCARBONATE LENS, 15 IN L

HUBBELL OUTDOOR

LED WALL LIGHT, AL, BRONZE, 2,537 TO 8,460 LM, 60W, 120/277V AC, 4,000K, POLYCARBONATE LENS, 15 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED WALL LIGHT, AL, BRONZE, 2,537 TO 8,460 LM, 60W, 120/277V AC, 4,000K, POLYCARBONATE LENS, 15 IN L

LED WALL LIGHT, AL, BRONZE, 2,537 TO 8,460 LM, 60W, 120/277V AC, 4,000K, POLYCARBONATE LENS, 15 IN L

HUBBELL OUTDOOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $426.76 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLPRLCLS4K
  • Mfr. Model # PRL-C-LS-4K
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This LED wall light is made of die cast aluminum. It features a side hinge for easy installation and wiring, 0 to 10v dimming. In addition, it includes lens/door hinge, side conduit entries, field selectable output. Plus it meets the standards for UL 1598, CSA, IP65. It also has voltage of 120 to 277V AC, 60 watts, 2,537 to 8,460 lumens, plus a rated life of 60,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Wall Light
  • Fixture Wattage 60 W
  • Light Distribution Shape Type III
  • Light Technology LED
  • Colour Rendering Index 70
  • Width 14 63/64 in
  • Includes Lamp Yes
  • Fixture Housing Colour Bronze
  • Fixture Lens Material UV-Stabilized Polycarbonate
  • IP Rating IP65
  • Max. Operating Temp. 40 Degrees C
  • Recommended Mounting Height 9 to 20 ft
  • Standards UL 1598, CSA, IP65
  • Length 15 in
  • Lumens 2,537 to 8,460 lm
  • Voltage 120 to 277V AC
  • LED Replacement For 50 to 250W HPS/MH
  • Colour Temperature 4,000K
  • Height 9 1/9 in
  • Depth 6 1/3 in
  • Rated Life 60,000 hr
  • Fixture Housing Material Die Cast Aluminum
  • Includes Lens/Door Hinge, Side Conduit Entries, Field Selectable Output
  • Lumens per Watt 139 to 141 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Special Features Side Hinge for Easy Installation and Wiring, 0 to 10V Dimming
  • Warranty 5 yr
  • Housing Finish Dark Bronze

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list