!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SURFACE VOLUMETRIC FIXTURE, 45.2 W MAX, 3500K, 4,850 LUMENS, 2 LAMP T8, LED

SURFACE VOLUMETRIC FIXTURE, 45.2 W MAX, 3500K, 4,850 LUMENS, 2 LAMP T8, LED

LITHONIA LIGHTING

SURFACE VOLUMETRIC FIXTURE, 45.2 W MAX, 3500K, 4,850 LUMENS, 2 LAMP T8, LED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SURFACE VOLUMETRIC FIXTURE, 45.2 W MAX, 3500K, 4,850 LUMENS, 2 LAMP T8, LED

SURFACE VOLUMETRIC FIXTURE, 45.2 W MAX, 3500K, 4,850 LUMENS, 2 LAMP T8, LED

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $554.86 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABRSTL448LEZ1LP835
  • Mfr. Model # STL4 48L EZ1 LP835
  • UNSPSC # 32111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Product Details

This STL4 series surface volumetric fixture is made of steel. Plus it meets the standards for cCSAus certified. It also has voltage of 120/277V, 4,850 lumens, plus it has a rated life of 60,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item Surface Volumetric Fixture
  • Ballast Start Type No Ballast
  • Voltage 120/277V AC
  • For Max. Bulb Wattage 45 W
  • Light Technology LED
  • Lumens per Watt 107.2 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 82
  • Dimming Method 0 to 10V
  • Fixture Type Wraparound
  • Housing Material Steel
  • Lamp Quantity 4
  • Lens Shape Curved
  • Light Colour White
  • Linkable Up To Unlinkable
  • Nominal Length 4 ft
  • Overall Length 46 3/8 in
  • Rated Life 60,000 hr
  • Series STL4
  • Warranty 5 yr
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • LED Replacement For 2 Lamp T8
  • Lumens 4,850 lm
  • Max. Fixture Wattage 45.2 W
  • Bulb Included Yes
  • Colour Temperature 3,500K
  • Finish Powder Coated
  • Housing Colour White
  • IP Rating Not IP Rated
  • Lens Material Acrylic
  • Lens Type Diffuser
  • Linkable No
  • Mounting Style Stem, Surface, Suspended
  • Overall Height 3 7/8 in
  • Overall Width 10 1/8 in
  • Sensor Type No Sensor
  • Standards cCSAus Certified

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: DesignLights Consortium (DLC)(R) Listed

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list