!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
FMVTSL LED VANITY LIGHT, LED, STEEL, WHITE, 120/277V, 3,000K, ACRYLIC LENS, WHITE, 2 FT LENGTH

FMVTSL LED VANITY LIGHT, LED, STEEL, WHITE, 120/277V, 3,000K, ACRYLIC LENS, WHITE, 2 FT LENGTH

LITHONIA LIGHTING

FMVTSL LED VANITY LIGHT, LED, STEEL, WHITE, 120/277V, 3,000K, ACRYLIC LENS, WHITE, 2 FT LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FMVTSL LED VANITY LIGHT, LED, STEEL, WHITE, 120/277V, 3,000K, ACRYLIC LENS, WHITE, 2 FT LENGTH

FMVTSL LED VANITY LIGHT, LED, STEEL, WHITE, 120/277V, 3,000K, ACRYLIC LENS, WHITE, 2 FT LENGTH

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $350.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR234F8U
  • Mfr. Model # FMVTSL 24IN MVOLT 30K 90CRI BN M4
  • UNSPSC # 39111536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.42 lbs

Product Details

This FMVTSL series LED vanity light is made of steel. In addition, it includes wirenuts and a bulb. Plus it meets the standards for CSAus. It also has an electronic ballast, voltage of 120 to 277V, a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Vanity Light
  • Light Output 1,300 lm
  • Colour Rendering Index 90
  • Maximum Fixture Wattage 18 W
  • Dimmable No
  • Overall Width 3 7/8 in
  • Ballast Quantity 0
  • Dimming Method No Dimming
  • Environmental Rating Damp Location
  • For Bulb Type LED
  • Housing Material Steel
  • Includes Bulb Yes
  • Lens Material Acrylic
  • Lighting Technology LED
  • Mounting Hardware Included No
  • Standards CSAus
  • Series FMVTSL
  • Colour Temperature 3,000K
  • Housing Finish Brushed Nickel
  • Voltage 120 to 277V AC
  • Overall Length 2 ft
  • Overall Height 5 in
  • Ballast Type Electronic
  • Dimming Type No Dimming
  • Fixture Type Vanity
  • Housing Colour White
  • Includes Wirenuts
  • Includes Mounting Hardware No
  • Light Colour White
  • Manufacturer Warranty Length 5 yr
  • Rated Life 50,000 hr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list