!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CUC LED UNDERCABINET LIGHT, AL, WHITE, 120V, 3,000K/3,500K/4,000K, WARM WHITE, 23.5 IN L

CUC LED UNDERCABINET LIGHT, AL, WHITE, 120V, 3,000K/3,500K/4,000K, WARM WHITE, 23.5 IN L

COLUMBIA

CUC LED UNDERCABINET LIGHT, AL, WHITE, 120V, 3,000K/3,500K/4,000K, WARM WHITE, 23.5 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUC LED UNDERCABINET LIGHT, AL, WHITE, 120V, 3,000K/3,500K/4,000K, WARM WHITE, 23.5 IN L

CUC LED UNDERCABINET LIGHT, AL, WHITE, 120V, 3,000K/3,500K/4,000K, WARM WHITE, 23.5 IN L

COLUMBIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $182.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELCUC2CSED120
  • Mfr. Model # CUC2-CS-ED120
  • UNSPSC # 39111544
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Product Details

This CUC series LED undercabinet light is made of aluminum. It features a direct wire or optional cord and plug, integral rocker switch, switchable cct technology. In addition, it includes colour temperature selector switch, on/off rocker switch, row connector, mounting hardware, and a bulb. Plus it meets the standards for cETLus, UL 1598, ENERGY STAR. It also has voltage of 120V, a rated life of 54,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Undercabinet Light
  • Connection Type Hardwired, Plug-In
  • Colour Temperature 3,000K. 3,500K. 4,000K
  • Voltage 120V
  • Maximum Fixture Wattage 7 W
  • Housing Colour White
  • Linkable Yes
  • Includes Bulb Yes
  • Environmental Rating Damp Location
  • For Bulb Type Integrated LED
  • Includes Mounting Hardware Yes
  • Light Colour Warm White
  • Maximum Operating Temperature 30 Degrees C
  • Overall Height 1 in
  • Rated Life 54,000 hr
  • Standards cETLus, UL 1598, ENERGY STAR
  • Lighting Technology LED
  • Light Output 443 lm, 444 lm, 468 lm
  • Colour Rendering Index 90
  • Overall Length 23.5 in
  • Dimmable Yes
  • Housing Material Aluminum
  • Switch Function On/Off
  • Dimming Method Phase Dimming
  • Features Direct Wire or Optional Cord and Plug, Integral Rocker Switch, Switchable CCT Technology
  • Includes Colour Temperature Selector Switch, On/Off Rocker Switch, Row Connector
  • Lens Material Polycarbonate
  • Manufacturer Warranty Length 5 yr
  • Minimum Operating Temperature -25 Degrees C
  • Overall Width 3.33 in
  • Series CUC
  • Switch Style Rocker

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list