!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED SURFACE MOUNT FIXTURE,4 FT L,33W

LED SURFACE MOUNT FIXTURE,4 FT L,33W

COLUMBIA LIGHTING

LED SURFACE MOUNT FIXTURE,4 FT L,33W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LED SURFACE MOUNT FIXTURE,4 FT L,33W

LED SURFACE MOUNT FIXTURE,4 FT L,33W

COLUMBIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $258.94 / EACH

EHC: EHC :
Min Qty 2 = $517.88

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLLSRK44W35LWFA
  • Mfr. Model # LSRK4-4W-35LW-FA-EDU
  • UNSPSC # 42191601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.85 lbs

Technical Specs

  • Item LED Surface Mount Fixture
  • Ballast Start Type No Ballast
  • Voltage 120/277V
  • LED Replacement For 2 Lamp T8
  • Lumens 4,132 lm
  • Max. Fixture Wattage 33 W
  • Bulb Included Yes
  • Colour Temperature 3500K
  • Fixture Type Strip Light
  • Lens Shape Tube-Style
  • Linkable Yes
  • Mounting Style Surface
  • Overall Length 48 in
  • Sensor Type No Sensor
  • Standards CSA Certified
  • Dimmable Yes
  • Emergency Battery Backup No
  • For Bulb Type Integrated LED
  • Light Technology LED
  • Lumens per Watt 132 lm/W
  • Fixture Ballast Type No Ballast Required
  • Colour Rendering Index 80
  • Dimming Method 0-10V
  • IP Rating Not Rated
  • Lens Type Snap-On
  • Linkable Up To 2 Fixtures
  • Nominal Length 4 ft
  • Overall Width 4 1/4 in
  • Series LSRK
  • Warranty 5 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list