!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED SURFACE MOUNT DISK LIGHT,4 IN DIA

LED SURFACE MOUNT DISK LIGHT,4 IN DIA

LITHONIA LIGHTING

LED SURFACE MOUNT DISK LIGHT,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LED SURFACE MOUNT DISK LIGHT,4 IN DIA

LED SURFACE MOUNT DISK LIGHT,4 IN DIA

LITHONIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.85 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # ABR271W06
  • Mfr. Model # JSBT4IN30K90CRIWLMW
  • UNSPSC # 39110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Item LED Surface Mount Disk Light
  • Series SlimBasics
  • Colour Temperature 3000K
  • Voltage 120V AC
  • Housing Colour White
  • Housing Material Aluminum
  • Lens Material Polycarbonate
  • Lighting Technology LED
  • Environmental Rating Wet Location Rated
  • Manufacturer Warranty Length 5 yr Limited Warranty
  • Rated Life 50,000 hr
  • Diameter 4 in
  • Light Output 750 lm
  • Maximum Fixture Wattage 10.5 W
  • Overall Height 1 1/8 in
  • Housing Finish Matte
  • Dimmable Yes
  • Mounting Hardware Included Mounting Screws
  • Dimming Method TRIAC
  • Fixture Shape Round
  • Mounting Location Ceiling
  • Standards ETL Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list