!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED STRIP LIGHT RETROFIT KIT,48INL,38.1W

LED STRIP LIGHT RETROFIT KIT,48INL,38.1W

COLUMBIA LIGHTING

LED STRIP LIGHT RETROFIT KIT,48INL,38.1W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
New Item
LED STRIP LIGHT RETROFIT KIT,48INL,38.1W

LED STRIP LIGHT RETROFIT KIT,48INL,38.1W

COLUMBIA LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $220.50 / EACH

EHC: EHC :
Min Qty 2 = $441.00

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLLSRK44W40MLFA
  • Mfr. Model # LSRK4-4W-40ML-FA-EDU
  • UNSPSC # 39111521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Item LED Strip Light Retrofit Kit
  • Light Technology LED
  • Dimmable Yes
  • For Bulb Type Integrated LED
  • Overall Width 4 1/4 in
  • Colour Temperature 4,000K
  • Kit Contents Pre-Wired LED Engine Assembly
  • Lamp Quantity 1
  • Lumens per Watt 125.3 lm/W
  • Sensor Type No Sensor
  • Standards CSA Certified
  • Lumens 4,778 lm
  • Voltage 120/277V AC
  • Emergency Battery Backup No
  • Overall Length 48 in
  • Colour Rendering Index 80
  • Dimming Method 0-10V
  • LED Replacement For 2 Lamp LFL
  • Lens Type Frosted Lens
  • Max. Fixture Wattage 38.1 W
  • Series LSRK

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list