!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
STRING LIGHT, LED, CORDED, STRING LIGHT, 50 FT CORD, 50 FT STRING OVERALL LG

STRING LIGHT, LED, CORDED, STRING LIGHT, 50 FT CORD, 50 FT STRING OVERALL LG

SOUTHWIRE

STRING LIGHT, LED, CORDED, STRING LIGHT, 50 FT CORD, 50 FT STRING OVERALL LG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRING LIGHT, LED, CORDED, STRING LIGHT, 50 FT CORD, 50 FT STRING OVERALL LG

STRING LIGHT, LED, CORDED, STRING LIGHT, 50 FT CORD, 50 FT STRING OVERALL LG

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $309.34 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WDS7164SW
  • Mfr. Model # 7164SW
  • UNSPSC # 39112013
  • CATALOGUE PAGE # 132
  • Shipping Weight 7.7 lbs

Product Details

This string light features a 700 lumens downlight and 100 lumens uplight, daisy chain 20 strings, robust, rugged LED lighting design. In addition, it includes a built-in bulb. Plus it meets the standards for UL 1088. It also has 39 watts, and a one-year manufacturer's warranty.

Technical Specs

  • Item String Light
  • Daisy Chainable Yes
  • IP Rating IP65
  • Maximum Brightness 4,000 lm
  • Number of Bulb Fixtures 5
  • Power Cord Length 50 ft
  • Switch Type No Switch
  • Colour Rendering Index 75
  • Job Light Type String Light
  • Includes Bulb Built-In
  • Cord Designation SJTW
  • Current 0.34 A @ 120V
  • Frame Colour Black, Yellow
  • Head Material Plastic
  • Manufacturer Warranty Length 1 yr
  • Number of Cord Wires 3
  • Standards UL 1088
  • Bulb Spacing 10 ft
  • Colour Temperature 5,000K
  • Lighting Technology LED
  • Mount Type Eye Hole
  • Operating Voltage 120V AC
  • String Overall Length 50 ft
  • Wattage 39 W
  • Hazardous Location Specification Not Rated
  • Power Source Corded
  • Brightness Levels 100 lm, 700 lm
  • Cord Wire Gauge 14 AWG
  • Features 700 Lumens Downlight and 100 Lumens Uplight, Daisy Chain 20 Strings, Robust, Rugged LED Lighting Design
  • Head Colour Yellow
  • Lamp Guard Plastic
  • NEMA Plug Configuration 5-15P
  • Plug Type Straight Blade

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list