!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED SQUARE WALL LIGHT, IMPACT-RESISTANT POLYCARBONATE, BRONZE, 1,178 LM, 13W, 120V, 3000K, 2½ IN L

LED SQUARE WALL LIGHT, IMPACT-RESISTANT POLYCARBONATE, BRONZE, 1,178 LM, 13W, 120V, 3000K, 2½ IN L

KEENE

LED SQUARE WALL LIGHT, IMPACT-RESISTANT POLYCARBONATE, BRONZE, 1,178 LM, 13W, 120V, 3000K, 2½ IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED SQUARE WALL LIGHT, IMPACT-RESISTANT POLYCARBONATE, BRONZE, 1,178 LM, 13W, 120V, 3000K, 2½ IN L

LED SQUARE WALL LIGHT, IMPACT-RESISTANT POLYCARBONATE, BRONZE, 1,178 LM, 13W, 120V, 3000K, 2½ IN L

KEENE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $178.40 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PHLSWLWWG1PCB1BZ
  • Mfr. Model # SWL-WW-G1-PCB-1-BZ
  • UNSPSC # 39111503
  • CATALOGUE PAGE # 116
  • Shipping Weight 13.0 lbs

Product Details

This LED square wall light is made of impact-resistant polycarbonate. In addition, it includes photocell. Plus it meets the standards for cULus. It also has voltage of 120V, 13 watts, 1,178 lumens, plus a rated life of 48,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Square Wall Light
  • Fixture Wattage 13 W
  • Light Distribution Shape Type IV
  • Light Technology LED
  • Colour Rendering Index 80
  • Width 2 1/2 in
  • Includes Lamp Yes
  • Rated Life 48,000 hr
  • Fixture Housing Material Impact-Resistant Polycarbonate
  • Includes Photocell
  • Lumens per Watt 93 lm/W
  • Min. Operating Temp. -40 Degrees F
  • Standards cULus
  • Length 2 1/2 in
  • Lumens 1,178 lm
  • Voltage 120V
  • Fixture Sensor Type Button Photocontrol
  • Colour Temperature 3,000K
  • Height 7 7/103 in
  • Depth 2 1/2 in
  • Lamp Watts 13 W
  • Fixture Housing Colour Bronze
  • Fixture Lens Material Polycarbonate
  • IP Rating Not IP Rated
  • Max. Operating Temp. 40 Degrees C
  • Recommended Mounting Height 8 to 12 ft
  • Warranty 5 yr
  • Housing Finish Bronze

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list