!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HID REPLACEMENT LED BULB, ED23½, MOGUL SCREW (EX39), 50 W, 5000K, 120 TO 277V AC

HID REPLACEMENT LED BULB, ED23½, MOGUL SCREW (EX39), 50 W, 5000K, 120 TO 277V AC

GE LIGHTING

HID REPLACEMENT LED BULB, ED23½, MOGUL SCREW (EX39), 50 W, 5000K, 120 TO 277V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID REPLACEMENT LED BULB, ED23½, MOGUL SCREW (EX39), 50 W, 5000K, 120 TO 277V AC

HID REPLACEMENT LED BULB, ED23½, MOGUL SCREW (EX39), 50 W, 5000K, 120 TO 277V AC

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $257.94 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED50ED23.5/750
  • Mfr. Model # LED50ED23.5/750
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

This LED replacement bulb meets the standards for RoHS compliance. It also has voltage of 120 to 277V AC, 50 watts, a mogul screw (EX39) bulb base, is not shatter resistant, 7,500 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Replacement Bulb
  • Bulb Beam Angle300 Degrees
  • Bulb Dia.3 in
  • Bulb HousingMetal, Polycarbonate
  • Colour Rendering Index70
  • Lumens7,500 lm
  • Light TechnologyLED
  • Shatter-ResistantNo
  • Voltage120 to 277V AC
  • Rated Life50,000 hr
  • For Enclosed FixturesYes
  • Three-WayNo
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Bulb Minimum Starting Temperature-30 Degrees C
  • Dimming MethodNo Dimming
  • StandardsRoHS Compliant
  • Bulb Base Type Mogul Screw (EX39)
  • Bulb Designation LED50ED23.5/750
  • Bulb Finish Clear
  • Bulb Shape ED37
  • Colour Temperature 5,000K
  • Rough Service No
  • Overall Length 7 3/4 in
  • Trade Number LED50ED23.5/750
  • Watts 50 W
  • Dimmable No
  • Bulb Power Source Direct Wired
  • Light Colour Daylight
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Start Type Electronic
  • Light Distribution Omnidirectional
  • Dimming Type No Dimming
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list