!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LED REPLACEMENT BULB, 23,500 LM, 150W, 120/277V AC, 1¼ A, 4,000K, TYPE B, MOGUL SCREW (EX39), ED28

LED REPLACEMENT BULB, 23,500 LM, 150W, 120/277V AC, 1¼ A, 4,000K, TYPE B, MOGUL SCREW (EX39), ED28

GE LIGHTING

LED REPLACEMENT BULB, 23,500 LM, 150W, 120/277V AC, 1¼ A, 4,000K, TYPE B, MOGUL SCREW (EX39), ED28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED REPLACEMENT BULB, 23,500 LM, 150W, 120/277V AC, 1¼ A, 4,000K, TYPE B, MOGUL SCREW (EX39), ED28

LED REPLACEMENT BULB, 23,500 LM, 150W, 120/277V AC, 1¼ A, 4,000K, TYPE B, MOGUL SCREW (EX39), ED28

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $607.38 / EACH

EHC: EHC :
Min Qty 3 = $1,822.14

Compliance and Restrictions

  • None

This product must be purchased in multiples of 3 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GEL93154635
  • Mfr. Model # LED150ED28/740/HAZ
  • UNSPSC # 39101628
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.2 lbs

Product Details

This LED replacement lamp meets the standards for ANSI, cULus, Class I, Division 2, Groups A, B, C, D/Class 2, Division 1, Groups E, F, G/Class 2, Division 2, Groups F, G. It also has 1.25 Amps, voltage of 120 to 277V AC, 150 watts, a mogul screw (EX39) bulb base, is not shatter resistant, 23,500 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • ItemLED Replacement Lamp
  • Bulb ShapeED28
  • Lumens23,500 lm
  • Shatter-ResistantNo
  • Watts150 W
  • Bulb HousingMetal, Polycarbonate
  • Lumen Selectable23,500 lm
  • Light DistributionOmnidirectional
  • Amps1.25 A
  • Indoor/Outdoor UsageIndoor, Outdoor
  • Bulb Minimum Starting Temperature-4 Degrees F
  • Rough ServiceNo
  • Colour Selectable4,000 K
  • DimmableNo
  • Bulb Dia. 4 3/32 in
  • Colour Temperature 4,000K
  • Light Technology LED
  • Voltage 120 to 277V AC
  • Bulb Base Type Mogul Screw (EX39)
  • For Enclosed Fixtures Yes
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Finish Clear
  • Dimming Method No Dimming
  • Maximum Operating Temperature 104 Degrees F
  • Rated Life 50,000 hr
  • Standards ANSI, cULus, Class I, Division 2, Groups A, B, C, D/Class 2, Division 1, Groups E, F, G/Class 2, Division 2, Groups F, G
  • Dimming Type No Dimming
  • Bulb UL Type Type B
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list