!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HID REPLACEMENT LED BULB, ED28, MOGUL SCREW (EX39), 115 W, 4000K, 120 TO 277V AC

HID REPLACEMENT LED BULB, ED28, MOGUL SCREW (EX39), 115 W, 4000K, 120 TO 277V AC

GE LIGHTING

HID REPLACEMENT LED BULB, ED28, MOGUL SCREW (EX39), 115 W, 4000K, 120 TO 277V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HID REPLACEMENT LED BULB, ED28, MOGUL SCREW (EX39), 115 W, 4000K, 120 TO 277V AC

HID REPLACEMENT LED BULB, ED28, MOGUL SCREW (EX39), 115 W, 4000K, 120 TO 277V AC

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $320.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELLED150ED28/740
  • Mfr. Model # LED150ED28/740
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Product Details

This LED replacement bulb meets the standards for RoHS compliance. It also has voltage of 120 to 277V AC, 150 watts, a mogul screw (EX39) bulb base, is not shatter resistant, 23,500 lumens, plus it has a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Replacement Bulb
  • Bulb Beam Angle 300 Degrees
  • Bulb Dia. 3 1/2 in
  • Bulb Housing Metal, Polycarbonate
  • Colour Rendering Index 70
  • Lumens 23,500 lm
  • Light Technology LED
  • Shatter-Resistant No
  • Voltage 120 to 277V AC
  • Rated Life 50,000 hr
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Bulb Minimum Starting Temperature -30 Degrees C
  • Dimming Method No Dimming
  • Standards RoHS Compliant
  • Bulb Base Type Mogul Screw (EX39)
  • Bulb Designation LED150ED28/740
  • Bulb Finish Clear
  • Bulb Shape ED37
  • Colour Temperature 4,000K
  • Rough Service No
  • Overall Length 8 3/8 in
  • Trade Number LED150ED28/740
  • Watts 150 W
  • Dimmable No
  • Bulb Power Source Direct Wired
  • Light Colour Cool White
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Start Type Electronic
  • Light Distribution Omnidirectional
  • Dimming Type No Dimming

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list