!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECHARGEABLE WORK LIGHT, 2,000 LUMENS, LED, 5 BRIGHTNESS LEVELS, 120V AC

RECHARGEABLE WORK LIGHT, 2,000 LUMENS, LED, 5 BRIGHTNESS LEVELS, 120V AC

SOUTHWIRE

RECHARGEABLE WORK LIGHT, 2,000 LUMENS, LED, 5 BRIGHTNESS LEVELS, 120V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECHARGEABLE WORK LIGHT, 2,000 LUMENS, LED, 5 BRIGHTNESS LEVELS, 120V AC

RECHARGEABLE WORK LIGHT, 2,000 LUMENS, LED, 5 BRIGHTNESS LEVELS, 120V AC

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $235.21 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WDSAL20RSW
  • Mfr. Model # AL20RSW
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.75 lbs

Product Details

This rechargeable work light includes 120v charger, batteries, and a bulb. Plus it meets the standards for CSA. It also has lithium-ion batteries, and a three-year manufacturer's warranty.

Technical Specs

  • Item Rechargeable Work Light
  • Battery Chemistry Lithium-Ion
  • Maximum Brightness 2,000 lm
  • Operating Voltage 120V AC
  • Number of Lamp Heads 1
  • Frame Colour Black, Copper
  • IP Rating IP67
  • Includes Bulb Yes
  • Brightness Levels 400 lm, 2,000 lm
  • Includes 120V Charger
  • Light Distribution Spot
  • Number of Cord Wires 0
  • Overall Width 6.2 in
  • Run Time Levels 15 hr
  • Power Source Battery
  • Maximum Run Time 15 hr
  • Number of Brightness Levels 5
  • Lighting Technology LED
  • Mount Type Floor Stand, Magnet
  • Hazardous Location Specification Not Rated
  • Maximum Height Adjustment 1.88 in
  • Adjustable Height Yes
  • Charging Time 15 hr
  • Includes Batteries Yes
  • Manufacturer Warranty Length 3 yr
  • Overall Height 3 in
  • Rechargeable Yes
  • Standards CSA

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list