!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RECESSED DOWNLIGHT HOUSING, LED, STEEL, BLACK, 4222 LUMENS

RECESSED DOWNLIGHT HOUSING, LED, STEEL, BLACK, 4222 LUMENS

PRESCOLITE

RECESSED DOWNLIGHT HOUSING, LED, STEEL, BLACK, 4222 LUMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RECESSED DOWNLIGHT HOUSING, LED, STEEL, BLACK, 4222 LUMENS

RECESSED DOWNLIGHT HOUSING, LED, STEEL, BLACK, 4222 LUMENS

PRESCOLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.43 / EACH

EHC: EHC :
Min Qty 2 = $320.86

Compliance and Restrictions

  • None

This product must be purchased in quantities of 2 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLBG1615200
  • Mfr. Model # LTR-4SQD-H-HL40L-DM1
  • UNSPSC # 39111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.15 lbs

Product Details

This LED recessed downlight housing is made of steel. In addition, it includes downlight frame, LED driver, hanger bars, j-box, suitable up to two inch ceiling thickness. Plus it meets the standards for cCSAus certified to UL 1598, EM/EMR certified Under UL 924 Standard. It also has a rated life of 55,000 hours.

Technical Specs

  • Item LED Recessed Downlight Housing
  • Colour Tuning No
  • Housing Material Steel
  • Interconnection Capability Yes
  • Standards cCSAus Certified to UL 1598, EM/EMR Certified Under UL 924 Standard
  • Lighting Technology LED
  • Housing Colour Black
  • Includes Downlight Frame, Led Driver, Hanger Bars, J-Box, Suitable Up to 2 in Ceiling Thickness
  • Rated Life 55,000 hr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list