!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED ILLUMINATED POCKET MAGNIFIER, 3X POWER, 5 IN FOCAL DISTANCE, 8D DIOPTER

LED ILLUMINATED POCKET MAGNIFIER, 3X POWER, 5 IN FOCAL DISTANCE, 8D DIOPTER

ESCHENBACH OPTIK GMBH

LED ILLUMINATED POCKET MAGNIFIER, 3X POWER, 5 IN FOCAL DISTANCE, 8D DIOPTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED ILLUMINATED POCKET MAGNIFIER, 3X POWER, 5 IN FOCAL DISTANCE, 8D DIOPTER

LED ILLUMINATED POCKET MAGNIFIER, 3X POWER, 5 IN FOCAL DISTANCE, 8D DIOPTER

ESCHENBACH OPTIK GMBH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $240.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3DUY3
  • Mfr. Model # 3DUY3
  • UNSPSC # 41111713
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This LED pocket magnifier has an aspheric/diffractive hybrid lens and a 50 x 46mm lens diameter, it features pocket size, LED illumination automatically turns on when you pull the lens out of the case. It has a 8D diopter, 5 inch focal distance, and 3X power. This LED pocket magnifier includes two batteries.

Technical Specs

  • Item LED Pocket Magnifier
  • Diopter 8D
  • Lens Diameter 50 x 46mm
  • Case Glass Fiber Reinforced Plastic
  • Includes (2) Batteries
  • Product Type LED Pocket Magnifier
  • Power 3X
  • Focal Distance 5 in
  • Battery Size CR2025
  • Features Pocket Size, LED Illumination Automatically Turns on when You Pull the Lens Out of the Case
  • Lens Aspheric/Diffractive Hybrid

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list