!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTDOOR LIGHT, LED, ACRYLIC, BLACK, 400 LM, 12W, 120V AC, 2,700K, 4¾ IN L, WALL MOUNT

OUTDOOR LIGHT, LED, ACRYLIC, BLACK, 400 LM, 12W, 120V AC, 2,700K, 4¾ IN L, WALL MOUNT

CANARM

OUTDOOR LIGHT, LED, ACRYLIC, BLACK, 400 LM, 12W, 120V AC, 2,700K, 4¾ IN L, WALL MOUNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTDOOR LIGHT, LED, ACRYLIC, BLACK, 400 LM, 12W, 120V AC, 2,700K, 4¾ IN L, WALL MOUNT

OUTDOOR LIGHT, LED, ACRYLIC, BLACK, 400 LM, 12W, 120V AC, 2,700K, 4¾ IN L, WALL MOUNT

CANARM

https://catalogue.grainger.ca/?hybris=true
  • Item # LDRLOL273BK
  • Mfr. Model # LOL273BK
  • UNSPSC # 39111500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Product Details

This outdoor light is made of acrylic. In addition, it includes light. Plus it meets the standards for cCSAus. It also has voltage of 120V AC, 12 watts, 400 lumens, plus it has a rated life of 25,000 hours, and a three-year manufacturer's warranty.

Technical Specs

  • Item Outdoor Light
  • Lumens 400 lm
  • Voltage 120V AC
  • Fixture Housing Colour Black
  • Mount Type Wall Mount
  • Height 10 1/4 in
  • Includes Light
  • Max. Operating Temp. 104 Degrees F
  • Rated Life 25,000 hr
  • Length 4 3/4 in
  • Housing Material Acrylic
  • Fixture Mounting Location Wall
  • Fixture Wattage 12 W
  • Light Distribution Shape Linear
  • Light Technology LED
  • Colour Temperature 2,700K
  • Width 4 3/4 in
  • Lumens per Watt 33 lm/W
  • Min. Operating Temp. -4 Degrees F
  • Standards cCSAus
  • Manufacturers Warranty Length 3 yr
  • Lamp Included Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list