!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED OVERHEAD LIGHT, LED, CORDED, HANGING LIGHT, 10 FT CORD, 120/277V AC, HOOK

LED OVERHEAD LIGHT, LED, CORDED, HANGING LIGHT, 10 FT CORD, 120/277V AC, HOOK

SOUTHWIRE

LED OVERHEAD LIGHT, LED, CORDED, HANGING LIGHT, 10 FT CORD, 120/277V AC, HOOK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED OVERHEAD LIGHT, LED, CORDED, HANGING LIGHT, 10 FT CORD, 120/277V AC, HOOK

LED OVERHEAD LIGHT, LED, CORDED, HANGING LIGHT, 10 FT CORD, 120/277V AC, HOOK

SOUTHWIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $376.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WDST60100
  • Mfr. Model # T60100
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Product Details

This LED overhead light requires no assembly. In addition, it includes a bulb. It also has 100 watts, a screw in bulb base, and a three-year manufacturer's warranty.

Technical Specs

  • Item LED Overhead Light
  • Colour Temperature 5,000K
  • IP Rating IP64
  • Maximum Brightness 13,000 lm
  • Number of Bulb Fixtures 1
  • Overall Depth 13.77 in
  • Power Cord Length 10 ft
  • Switch Type No Switch
  • Colour Rendering Index 80
  • Job Light Type Hanging Light
  • Includes Bulb Yes
  • Features No Assembly Required
  • Manufacturer Warranty Length 3 yr
  • Bulb Base Type Screw In
  • Head Diameter 6.5 in
  • Lighting Technology LED
  • Mount Type Hook
  • Operating Voltage 120/277V AC
  • Overall Height 6.5 in
  • String Overall Length 11 ft
  • Wattage 100 W
  • Hazardous Location Specification Not Rated
  • Power Source Corded
  • Brightness Levels 13,000 lm
  • Lamp Guard Stainless Steel
  • Overall Width 11.4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list