!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED LIGHT, 4050 LM, 27 WATTS, 120/277V AC, 2.625 IN LENGTH, SHATTER-RESISTANT, MEDIUM SCREW (E26)

LED LIGHT, 4050 LM, 27 WATTS, 120/277V AC, 2.625 IN LENGTH, SHATTER-RESISTANT, MEDIUM SCREW (E26)

SYLVANIA

LED LIGHT, 4050 LM, 27 WATTS, 120/277V AC, 2.625 IN LENGTH, SHATTER-RESISTANT, MEDIUM SCREW (E26) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED LIGHT, 4050 LM, 27 WATTS, 120/277V AC, 2.625 IN LENGTH, SHATTER-RESISTANT, MEDIUM SCREW (E26)

LED LIGHT, 4050 LM, 27 WATTS, 120/277V AC, 2.625 IN LENGTH, SHATTER-RESISTANT, MEDIUM SCREW (E26)

SYLVANIA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.55 / EACH

EHC: EHC :
Min Qty 25 = $3,038.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LVA41008
  • Mfr. Model # LED27HIDR8SC2MED
  • UNSPSC # 39112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.805 lbs

Product Details

This LED light meets the standards for IP64 Rated, cULus, RoHS, FCC, lead free, mercury free. It also has voltage of 120 to 277V AC, 27 watts, a medium screw (E26) bulb base, is shatter-resistant, 4050 lumens, plus a rated life of 50,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Light
  • Colour Selectable 3,000 K, 4,000 K, 5,000 K
  • Bulb Beam Angle 360 Degrees
  • Bulb Finish Porcelain
  • Lumens 4050 lm
  • Light Technology LED
  • Shatter-Resistant Yes
  • Watts 27 W
  • Dimmable Yes
  • Bulb Power Source Plug and Play
  • Indoor/Outdoor Usage Indoor, Outdoor
  • Bulb Minimum Starting Temperature -40 Degrees C
  • Dimming Method Continuous Dimming
  • Standards IP64 Rated, cULus, RoHS, FCC, Lead Free, Mercury Free
  • Bulb Base Type Medium Screw (E26)
  • Lumen Selectable 1,600 lm, 1,800 lm, 1,900 lm, 2,700 lm, 2,400 lm, 3,780 lm, 4,050 lm, 4,200 lm
  • Bulb Designation SPECIAL
  • Colour Rendering Index 80
  • Rough Service Yes
  • Overall Length 2.625 in
  • Voltage 120 to 277V AC
  • Rated Life 50,000 hr
  • For Enclosed Fixtures Yes
  • Three-Way No
  • Bulb Manufacturers Warranty Length 5 yr
  • Bulb Start Type Instant
  • Light Distribution Omnidirectional
  • Maximum Operating Temperature 50 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list